Zoro Homepage

Timing Belt, 2525-5M-15, Curvilinear

  • Mfr # 2525-5M-15

  • Zoro # G216212270


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Top Width
15 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Belt Trade Size
HTD
Number of Teeth
505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2525-5M-15
Zoro #
G216212270
UPC #
072053611168
Country of Origin
United States

Dimensions

Top Width
15 mm
Belt Trade Size
HTD
Pitch Length
2,525 mm

Details

Belt Series
PowerGrip(R) HTD(R) Timing Belts
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
505
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Industry Number
2525-5M-15
Maximum Operating Temperature
212 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2525-5M-15, Number of Teeth 505, Pitch 5 mm, Pitch Length 2,525 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.