Timing Belt, 252MXL012, Trapezoidal
Mfr # 252MXL012
Zoro # G516064517
product price: $5.49
/eaKey Features
Pitch Length
25.2 in
Top Width
1/8 in
Industry Number
252MXL012
Material
Neoprene
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252MXL012
Zoro #
G516064517
UPC #
072053890365
Country of Origin
United States
Dimensions
Pitch Length
25.2 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Industry Number
252MXL012
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Location
One Side
Number of Teeth
315
Belt Material
Neoprene
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 252MXL012, Number of Teeth 315, Pitch 0.08 in, Pitch Length 25.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.