Zoro Homepage

Timing Belt, 252MXL019, Trapezoidal

  • Mfr # 252MXL019

  • Zoro # G816064217


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Industry Number
252MXL019
Pitch Length
25.2 in
Top Width
3/16 in
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252MXL019
Zoro #
G816064217
UPC #
072053890525
Country of Origin
United States

Dimensions

Pitch Length
25.2 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
252MXL019
Material
Neoprene
Color
Black
Tooth Location
One Side
Number of Teeth
315
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Application
General Industrial
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 252MXL019, Number of Teeth 315, Pitch 0.08 in, Pitch Length 25.2 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.