Timing Belt, 254XL025, Trapezoidal
Mfr # 254XL025
Zoro # G816064880
product price: $15.19
/eaKey Features
Top Width
1/4 in
Industry Number
254XL025
Pitch Length
25.4 in
Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254XL025
Zoro #
G816064880
UPC #
072053937664
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
25.4 in
Belt Trade Size
XL
Details
Industry Number
254XL025
Item
Timing Belt
Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
127
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 254XL025, Number of Teeth 127, Pitch 0.2 in, Pitch Length 25.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.