Zoro Homepage

Timing Belt, 255-3M-06, Curvilinear

  • Mfr # 255-3M-06

  • Zoro # G816064408


product price: $7.29
/ea

Key Features

Pitch Length
255 mm
Top Width
6 mm
Industry Number
255-3M-06
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-3M-06
Zoro #
G816064408
UPC #
072053609363
Country of Origin
United States

Dimensions

Pitch Length
255 mm
Top Width
6 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
255-3M-06
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
3 mm
Number of Teeth
85
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 255-3M-06, Number of Teeth 85, Pitch 3 mm, Pitch Length 255 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.