Timing Belt, 255-5M-09, Curvilinear
Mfr # 255-5M-09
Zoro # G516062933
product price: $11.89
/eaKey Features
Industry Number
255-5M-09
Top Width
9 mm
Pitch Length
255 mm
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255-5M-09
Zoro #
G516062933
UPC #
770075539995
Country of Origin
Belgium
Dimensions
Top Width
9 mm
Pitch Length
255 mm
Belt Trade Size
HTD
Details
Industry Number
255-5M-09
Item
Timing Belt
Material
Neoprene
Color
Black
Number of Teeth
51
Tooth Location
One Side
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 255-5M-09, Number of Teeth 51, Pitch 5 mm, Pitch Length 255 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.