Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 255L075, Trapezoidal

  • Mfr # 255L075

  • Zoro # G316063338


product price: $34.69
/ea

Key Features

Pitch Length
25.5 in
Top Width
3/4 in
Material
Neoprene
Industry Number
255L075
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255L075
Zoro #
G316063338
UPC #
072053564556
Country of Origin
United States

Dimensions

Pitch Length
25.5 in
Top Width
3/4 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
255L075
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
68
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Pitch
0.375 in
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 255L075, Number of Teeth 68, Pitch 0.375 in, Pitch Length 25.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.