Zoro Homepage

Timing Belt, 255L100, Trapezoidal

  • Mfr # 255L100

  • Zoro # G216062875


product price: $40.69
/ea

Key Features

Material
Neoprene
Top Width
1 in
Pitch Length
25.5 in
Industry Number
255L100
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255L100
Zoro #
G216062875
UPC #
072053564815
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
25.5 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
255L100
Color
Black
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
68
Tooth Location
One Side
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 255L100, Number of Teeth 68, Pitch 0.375 in, Pitch Length 25.5 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.