Zoro Homepage

Timing Belt, 258-3M-06, Curvilinear

  • Mfr # 258-3M-06

  • Zoro # G316063482


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Top Width
6 mm
Pitch Length
258 mm
Industry Number
258-3M-06
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-3M-06
Zoro #
G316063482
UPC #
072053890549
Country of Origin
United States

Dimensions

Top Width
6 mm
Pitch Length
258 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
258-3M-06
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Color
Black
Number of Teeth
86
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 258-3M-06, Number of Teeth 86, Pitch 3 mm, Pitch Length 258 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.