Zoro Homepage

Timing Belt, 258XL025, Trapezoidal

  • Mfr # 258XL025

  • Zoro # G716064744


product price: $15.19
/ea

Key Features

Material
Neoprene
Pitch Length
25.8 in
Top Width
1/4 in
Industry Number
258XL025
Belt Trade Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258XL025
Zoro #
G716064744
UPC #
072053937688
Country of Origin
United States

Dimensions

Pitch Length
25.8 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
258XL025
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
129
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 258XL025, Number of Teeth 129, Pitch 0.2 in, Pitch Length 25.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.