Timing Belt, 2590-14MGT-115
Mfr # 2590-14MGT-115
Zoro # G916211863
product price: $1,059.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Belt Material
Ethylene Elastomer
Color
Black
Pitch Length
2,590 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2590-14MGT-115
Zoro #
G916211863
UPC #
770075790891
Country of Origin
United States
Dimensions
Pitch Length
2,590 mm
Top Width
115 mm
Belt Trade Size
GT
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Ethylene Elastomer
Color
Black
Tooth Location
One Side
Industry Number
2590-14MGT-115
Tooth Shape
Modified Curvilinear
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Item
Timing Belt
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
185
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2590-14MGT-115, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.