Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2590-14MGT-40

  • Mfr # 2590-14MGT-40

  • Zoro # G416063993


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2590-14MGT-40
Material
Ethylene Elastomer
Pitch Length
2,590 mm
Top Width
40 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590-14MGT-40
Zoro #
G416063993
UPC #
770075790914
Country of Origin
United States

Dimensions

Pitch Length
2,590 mm
Top Width
40 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
2590-14MGT-40
Material
Ethylene Elastomer
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Maximum Operating Temperature
248 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Pitch
14 mm
Number of Teeth
185
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2590-14MGT-40, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.