Timing Belt, 2590-14MGT-55
Mfr # 2590-14MGT-55
Zoro # G916064056
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
2,590 mm
Industry Number
2590-14MGT-55
Material
Ethylene Elastomer
Top Width
55 mm
Belt Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2590-14MGT-55
Zoro #
G916064056
UPC #
770075790921
Country of Origin
United States
Dimensions
Pitch Length
2,590 mm
Top Width
55 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
2590-14MGT-55
Material
Ethylene Elastomer
Belt Material
Ethylene Elastomer
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Maximum Operating Temperature
248 Degrees F
Color
Black
Number of Teeth
185
Tooth Shape
Modified Curvilinear
Pitch
14 mm
Tooth Location
One Side
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series Powergrip GT4 Rubber Synchronous Belt, Industry Number 2590-14MGT-55, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Manufacturing, Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.