Timing Belt, 2590-14MGT-85
Mfr # 2590-14MGT-85
Zoro # G316064014
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Material
Ethylene Elastomer
Pitch Length
2,590 mm
Top Width
85 mm
Industry Number
2590-14MGT-85
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2590-14MGT-85
Zoro #
G316064014
UPC #
770075790938
Country of Origin
United States
Dimensions
Pitch Length
2,590 mm
Top Width
85 mm
Belt Trade Size
GT
Details
Material
Ethylene Elastomer
Item
Timing Belt
Industry Number
2590-14MGT-85
Tooth Shape
Modified Curvilinear
Pitch
14 mm
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
185
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2590-14MGT-85, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.