Timing Belt, 2600-8MGT-85
Mfr # 2600-8MGT-85
Zoro # G216211914
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Maximum Operating Temperature
248 Degrees F
Pitch Length
2,600 mm
Tooth Shape
Modified Curvilinear
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2600-8MGT-85
Zoro #
G216211914
UPC #
770075790983
Country of Origin
United States
Dimensions
Pitch Length
2,600 mm
Belt Trade Size
GT
Top Width
85 mm
Details
Pitch
8 mm
Maximum Operating Temperature
248 Degrees F
Tooth Shape
Modified Curvilinear
Color
Black
Number of Teeth
325
Belt Material
Ethylene Elastomer
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Item
Timing Belt
Industry Number
2600-8MGT-85
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2600-8MGT-85, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.