Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 260XL037, Trapezoidal

  • Mfr # 260XL037

  • Zoro # G416063474


product price: $11.39
/ea

Key Features

Pitch Length
26 in
Material
Neoprene
Top Width
3/8 in
Industry Number
260XL037
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260XL037
Zoro #
G416063474
UPC #
072053563337
Country of Origin
United States

Dimensions

Pitch Length
26 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
260XL037
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
130

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 260XL037, Number of Teeth 130, Pitch 0.2 in, Pitch Length 26 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.