Timing Belt, 262XL025, Trapezoidal
Mfr # 262XL025
Zoro # G916064704
product price: $15.19
/eaKey Features
Industry Number
262XL025
Top Width
1/4 in
Pitch Length
26.2 in
Material
Neoprene
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262XL025
Zoro #
G916064704
UPC #
072053937725
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
26.2 in
Belt Trade Size
XL
Details
Industry Number
262XL025
Item
Timing Belt
Material
Neoprene
Tooth Shape
Trapezoidal
Number of Teeth
131
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Tooth Location
One Side
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 262XL025, Number of Teeth 131, Pitch 0.2 in, Pitch Length 26.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.