Timing Belt, 263L050, Trapezoidal
Mfr # 263L050
Zoro # G816211895
product price: $21.19
/eaKey Features
Pitch Length
26.25 in
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263L050
Zoro #
G816211895
UPC #
072053937749
Country of Origin
United States
Dimensions
Pitch Length
26.25 in
Top Width
1/2 in
Belt Trade Size
L
Details
Item
Timing Belt
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Number of Teeth
70
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Application
General Industrial
Industry Number
263L050
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 263L050, Number of Teeth 70, Pitch 0.375 in, Pitch Length 26.3 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.