Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 263L075, Trapezoidal

  • Mfr # 263L075

  • Zoro # G516211881


product price: $30.69
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Pitch Length
26.25 in
Belt Material
Neoprene
Belt Trade Size
L
Industry Number
263L075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263L075
Zoro #
G516211881
UPC #
072053937756
Country of Origin
United States

Dimensions

Pitch Length
26.25 in
Belt Trade Size
L
Top Width
3/4 in

Details

Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Item
Timing Belt
Industry Number
263L075
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.375 in
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
70
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 263L075, Number of Teeth 70, Pitch 0.375 in, Pitch Length 26.3 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.