Timing Belt, 263L100, Trapezoidal
Mfr # 263L100
Zoro # G216211877
product price: $39.99
/eaKey Features
Belt Trade Size
L
Pitch Length
26.25 in
Maximum Operating Temperature
212 Degrees F
Industry Number
263L100
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263L100
Zoro #
G216211877
UPC #
072053937763
Country of Origin
United States
Dimensions
Belt Trade Size
L
Pitch Length
26.25 in
Top Width
1 in
Details
Maximum Operating Temperature
212 Degrees F
Industry Number
263L100
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
70
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 263L100, Number of Teeth 70, Pitch 0.375 in, Pitch Length 26.3 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.