Zoro Homepage

Timing Belt, 264XL025, Trapezoidal

  • Mfr # 264XL025

  • Zoro # G816211857


product price: $8.79
/ea

Key Features

Number of Teeth
132
Pitch Length
26.4 in
Tooth Shape
Trapezoidal
Industry Number
264XL025
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264XL025
Zoro #
G816211857
UPC #
072053937770
Country of Origin
United States

Dimensions

Pitch Length
26.4 in
Belt Trade Size
XL
Top Width
1/4 in

Details

Number of Teeth
132
Tooth Shape
Trapezoidal
Industry Number
264XL025
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.2 in
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 264XL025, Number of Teeth 132, Pitch 0.2 in, Pitch Length 26.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.