Timing Belt, 266XL025, Trapezoidal
Mfr # 266XL025
Zoro # G716064768
product price: $15.19
/eaKey Features
Top Width
1/4 in
Pitch Length
26.6 in
Industry Number
266XL025
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266XL025
Zoro #
G716064768
UPC #
072053937794
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
26.6 in
Belt Trade Size
XL
Details
Item
Timing Belt
Industry Number
266XL025
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.2 in
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
133
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 266XL025, Number of Teeth 133, Pitch 0.2 in, Pitch Length 26.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.