Zoro Homepage

Timing Belt, 267-3M-15, Curvilinear

  • Mfr # 267-3M-15

  • Zoro # G716064249


product price: $15.99
/ea

Key Features

Industry Number
267-3M-15
Pitch Length
267 mm
Top Width
15 mm
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-3M-15
Zoro #
G716064249
UPC #
072053610239
Country of Origin
United States

Dimensions

Pitch Length
267 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Industry Number
267-3M-15
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Number of Teeth
89
Belt Material
Neoprene
Pitch
3 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 267-3M-15, Number of Teeth 89, Pitch 3 mm, Pitch Length 267 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.