Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 270H075, Trapezoidal

  • Mfr # 270H075

  • Zoro # G916212044


product price: $32.49
/ea

Key Features

Belt Trade Size
H
Minimum Operating Temperature
-22 Degrees F
Pitch Length
27 in
Tooth Shape
Trapezoidal
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270H075
Zoro #
G916212044
UPC #
072053565430
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
27 in
Top Width
3/4 in

Details

Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.5 in
Number of Teeth
54
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
270H075

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 270H075, Number of Teeth 54, Pitch 0.5 in, Pitch Length 27 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.