Timing Belt, 270H100, Trapezoidal
Mfr # 270H100
Zoro # G916062946
product price: $41.19
/eaKey Features
Top Width
1 in
Material
Neoprene
Industry Number
270H100
Pitch Length
27 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270H100
Zoro #
G916062946
UPC #
072053565812
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
27 in
Belt Trade Size
H
Details
Item
Timing Belt
Material
Neoprene
Industry Number
270H100
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Number of Teeth
54
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Pitch
0.5 in
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 270H100, Number of Teeth 54, Pitch 0.5 in, Pitch Length 27 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.