Zoro Homepage

Timing Belt, 270H150, Trapezoidal

  • Mfr # 270H150

  • Zoro # G016063171


product price: $49.49
/ea

Key Features

Industry Number
270H150
Pitch Length
27 in
Material
Neoprene
Top Width
1 1/2 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270H150
Zoro #
G016063171
UPC #
072053566307
Country of Origin
United States

Dimensions

Pitch Length
27 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
270H150
Material
Neoprene
Application
General Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
54
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 270H150, Number of Teeth 54, Pitch 0.5 in, Pitch Length 27 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.