Zoro Homepage

Timing Belt, 270H200, Trapezoidal

  • Mfr # 270H200

  • Zoro # G316065585


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Industry Number
270H200
Top Width
2 in
Pitch Length
27 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270H200
Zoro #
G316065585
UPC #
072053566758
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
27 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
270H200
Maximum Operating Temperature
212 Degrees F
Number of Teeth
54
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 270H200, Number of Teeth 54, Pitch 0.5 in, Pitch Length 27 in, Tooth Location One Side, Top Width 2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.