Zoro Homepage

Timing Belt, 270H300, Trapezoidal

  • Mfr # 270H300

  • Zoro # G816065634


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Top Width
3 in
Industry Number
270H300
Pitch Length
27 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270H300
Zoro #
G816065634
UPC #
072053567236
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
27 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
270H300
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Number of Teeth
54
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 270H300, Number of Teeth 54, Pitch 0.5 in, Pitch Length 27 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.