Zoro Homepage

Timing Belt, 270L050, Trapezoidal

  • Mfr # 270L050

  • Zoro # G916063233


product price: $18.19
/ea

Key Features

Pitch Length
27 in
Industry Number
270L050
Top Width
1/2 in
Material
Neoprene
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270L050
Zoro #
G916063233
UPC #
072053564266
Country of Origin
United States

Dimensions

Pitch Length
27 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
270L050
Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Number of Teeth
72
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Pitch
0.375 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 270L050, Number of Teeth 72, Pitch 0.375 in, Pitch Length 27 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.