Timing Belt, 270L075, Trapezoidal
Mfr # 270L075
Zoro # G916063387
product price: $25.49
/eaKey Features
Pitch Length
27 in
Top Width
3/4 in
Material
Neoprene
Industry Number
270L075
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270L075
Zoro #
G916063387
UPC #
072053564563
Country of Origin
United States
Dimensions
Pitch Length
27 in
Top Width
3/4 in
Belt Trade Size
L
Details
Item
Timing Belt
Material
Neoprene
Industry Number
270L075
Tooth Shape
Trapezoidal
Number of Teeth
72
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 270L075, Number of Teeth 72, Pitch 0.375 in, Pitch Length 27 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.