Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 274XL037, Trapezoidal

  • Mfr # 274XL037

  • Zoro # G016211923


product price: $12.19
/ea

Key Features

Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch Length
27.4 in
Minimum Operating Temperature
-22 Degrees F
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274XL037
Zoro #
G016211923
UPC #
072053937862
Country of Origin
United States

Dimensions

Pitch Length
27.4 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Tooth Shape
Trapezoidal
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
137
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Item
Timing Belt
Industry Number
274XL037
Application
General Industrial
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 274XL037, Number of Teeth 137, Pitch 0.2 in, Pitch Length 27.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.