Timing Belt, 14MGT-3920-20, Curvilinear
Mfr # 14MGT-3920-20
Zoro # G316090600
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Top Width
20 mm
Maximum Operating Temperature
185 Degrees F
Belt Trade Size
Urethane Carbon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-3920-20
Zoro #
G316090600
UPC #
072053451481
Country of Origin
United States
Dimensions
Top Width
20 mm
Belt Trade Size
Urethane Carbon
Pitch Length
3,920 mm
Details
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Tooth Shape
Curvilinear
Number of Teeth
280
Pitch
14 mm
Tooth Location
One Side
Industry Number
14MGT-3920-20
Belt Material
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3920-20, Number of Teeth 280, Pitch 14 mm, Pitch Length 3,920 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.