Timing Belt, 2800-14MGT-115
Mfr # 2800-14MGT-115
Zoro # G516064104
product price: $1,098.99
/ea
Free Shipping & Returns
Key Features
Material
Ethylene Elastomer
Industry Number
2800-14MGT-115
Top Width
115 mm
Pitch Length
2,800 mm
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2800-14MGT-115
Zoro #
G516064104
UPC #
770075790990
Country of Origin
United States
Dimensions
Top Width
115 mm
Pitch Length
2,800 mm
Belt Trade Size
GT
Details
Material
Ethylene Elastomer
Industry Number
2800-14MGT-115
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
200
Color
Black
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Maximum Operating Temperature
248 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2800-14MGT-115, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.