Timing Belt, 2800-8MGT-85
Mfr # 2800-8MGT-85
Zoro # G116211977
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
350
Reinforcing Cord Material
Fiberglass
Belt Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2800-8MGT-85
Zoro #
G116211977
UPC #
770075791089
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
2,800 mm
Top Width
85 mm
Details
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
350
Reinforcing Cord Material
Fiberglass
Belt Material
Ethylene Elastomer
Color
Black
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Industry Number
2800-8MGT-85
Pitch
8 mm
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2800-8MGT-85, Number of Teeth 350, Pitch 8 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.