Zoro Homepage

Timing Belt, 280XL025, Trapezoidal

  • Mfr # 280XL025

  • Zoro # G616212047


product price: $9.19
/ea

Key Features

Industry Number
280XL025
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280XL025
Zoro #
G616212047
UPC #
072053562941
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
1/4 in
Pitch Length
28 in

Details

Industry Number
280XL025
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Application
General Industrial
Item
Timing Belt
Color
Black
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
140
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 280XL025, Number of Teeth 140, Pitch 0.2 in, Pitch Length 28 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.