Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 280XL037, Trapezoidal

  • Mfr # 280XL037

  • Zoro # G516063435


product price: $22.24
/ea

Key Features

Top Width
3/8 in
Pitch Length
28 in
Industry Number
280XL037
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280XL037
Zoro #
G516063435
UPC #
072053563351
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
28 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
280XL037
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Tooth Location
One Side
Number of Teeth
140

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 280XL037, Number of Teeth 140, Pitch 0.2 in, Pitch Length 28 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.