Zoro Homepage

Timing Belt, TP1420-5M-15, Curvilinear

  • Mfr # TP1420-5M-15

  • Zoro # G216476795


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Tooth Location
Two Sides
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1420-5M-15
Zoro #
G216476795
UPC #
072053532555
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
1,420 mm
Top Width
15 mm

Details

Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Tooth Location
Two Sides
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
TP1420-5M-15
Color
Black
Number of Teeth
284
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1420-5M-15, Number of Teeth 284, Pitch 5 mm, Pitch Length 1,420 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.