Timing Belt, 285-5M-25, Curvilinear
Mfr # 285-5M-25
Zoro # G816212137
product price: $31.19
/eaKey Features
Reinforcing Cord Material
Fiberglass
Number of Teeth
57
Tooth Shape
Curvilinear
Pitch Length
285 mm
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285-5M-25
Zoro #
G816212137
UPC #
072053937923
Country of Origin
United States
Dimensions
Pitch Length
285 mm
Belt Trade Size
HTD
Top Width
25 mm
Details
Reinforcing Cord Material
Fiberglass
Number of Teeth
57
Tooth Shape
Curvilinear
Item
Timing Belt
Industry Number
285-5M-25
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 285-5M-25, Number of Teeth 57, Pitch 5 mm, Pitch Length 285 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.