Timing Belt, 285L050, Trapezoidal
Mfr # 285L050
Zoro # G716063198
product price: $16.89
/eaKey Features
Top Width
1/2 in
Industry Number
285L050
Pitch Length
28.5 in
Material
Neoprene
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285L050
Zoro #
G716063198
UPC #
072053564273
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
28.5 in
Belt Trade Size
L
Details
Industry Number
285L050
Item
Timing Belt
Material
Neoprene
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
76
Color
Black
Pitch
0.375 in
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 285L050, Number of Teeth 76, Pitch 0.375 in, Pitch Length 28.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.