Zoro Homepage

Timing Belt, 285L075, Trapezoidal

  • Mfr # 285L075

  • Zoro # G616063359


product price: $29.89
/ea

Key Features

Pitch Length
28.5 in
Material
Neoprene
Top Width
3/4 in
Industry Number
285L075
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285L075
Zoro #
G616063359
UPC #
072053296686
Country of Origin
United States

Dimensions

Pitch Length
28.5 in
Top Width
3/4 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
285L075
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
76
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 285L075, Number of Teeth 76, Pitch 0.375 in, Pitch Length 28.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.