Zoro Homepage

Timing Belt, 285L100, Trapezoidal

  • Mfr # 285L100

  • Zoro # G416062873


product price: $33.19
/ea

Key Features

Top Width
1 in
Pitch Length
28.5 in
Industry Number
285L100
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285L100
Zoro #
G416062873
UPC #
072053564822
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
28.5 in
Belt Trade Size
L

Details

Industry Number
285L100
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
76
Tooth Shape
Trapezoidal
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 285L100, Number of Teeth 76, Pitch 0.375 in, Pitch Length 28.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.