Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 288-3M-09, Curvilinear

  • Mfr # 288-3M-09

  • Zoro # G216063360


product price: $11.69
/ea

Key Features

Material
Neoprene
Industry Number
288-3M-09
Pitch Length
288 mm
Top Width
9 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288-3M-09
Zoro #
G216063360
UPC #
072053890730
Country of Origin
United States

Dimensions

Pitch Length
288 mm
Top Width
9 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
288-3M-09
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
96
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 288-3M-09, Number of Teeth 96, Pitch 3 mm, Pitch Length 288 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.