Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 290XL025, Trapezoidal

  • Mfr # 290XL025

  • Zoro # G916212037


product price: $9.19
/ea

Key Features

Belt Trade Size
XL
Tooth Location
One Side
Tooth Shape
Trapezoidal
Top Width
1/4 in
Pitch Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290XL025
Zoro #
G916212037
UPC #
072053569780
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
1/4 in
Pitch Length
29 in

Details

Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Color
Black
Application
General Industrial
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
145
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
290XL025

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 290XL025, Number of Teeth 145, Pitch 0.2 in, Pitch Length 29 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.