Timing Belt, 290XL037, Trapezoidal
Mfr # 290XL037
Zoro # G016212029
product price: $12.89
/eaKey Features
Top Width
3/8 in
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290XL037
Zoro #
G016212029
UPC #
072053563368
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
29 in
Belt Trade Size
XL
Details
Item
Timing Belt
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
145
Tooth Shape
Trapezoidal
Industry Number
290XL037
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Pitch
0.2 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 290XL037, Number of Teeth 145, Pitch 0.2 in, Pitch Length 29 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.