Timing Belt, 291-3M-15, Curvilinear
Mfr # 291-3M-15
Zoro # G216062820
product price: $18.69
/eaKey Features
Top Width
15 mm
Industry Number
291-3M-15
Pitch Length
291 mm
Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291-3M-15
Zoro #
G216062820
UPC #
072053890778
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
291 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
291-3M-15
Material
Neoprene
Tooth Location
One Side
Number of Teeth
97
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
3 mm
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 291-3M-15, Number of Teeth 97, Pitch 3 mm, Pitch Length 291 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.