Zoro Homepage

Timing Belt, 291-3MGT-15

  • Mfr # 291-3MGT-15

  • Zoro # G116211717


product price: $17.89
/ea

Key Features

Pitch
3 mm
Top Width
15 mm
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291-3MGT-15
Zoro #
G116211717
UPC #
770075596059
Country of Origin
United States

Dimensions

Top Width
15 mm
Belt Trade Size
GT
Pitch Length
291 mm

Details

Pitch
3 mm
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
97
Industry Number
291-3MGT-15
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 291-3MGT-15, Number of Teeth 97, Pitch 3 mm, Pitch Length 291 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.