Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 295-5M-25, Curvilinear

  • Mfr # 295-5M-25

  • Zoro # G916212136


product price: $31.19
/ea

Key Features

Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
59
Industry Number
295-5M-25
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-5M-25
Zoro #
G916212136
UPC #
770075403180
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
25 mm
Pitch Length
295 mm

Details

Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
59
Industry Number
295-5M-25
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
5 mm
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 295-5M-25, Number of Teeth 59, Pitch 5 mm, Pitch Length 295 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.