Timing Belt, 296XL025, Trapezoidal
Mfr # 296XL025
Zoro # G016064819
product price: $16.89
/eaKey Features
Material
Neoprene
Top Width
1/4 in
Industry Number
296XL025
Pitch Length
29.6 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
296XL025
Zoro #
G016064819
UPC #
072053937954
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
29.6 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
296XL025
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
148
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 296XL025, Number of Teeth 148, Pitch 0.2 in, Pitch Length 29.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.