Zoro Homepage

Timing Belt, 300-3M-09, Curvilinear

  • Mfr # 300-3M-09

  • Zoro # G616212269


product price: $10.19
/ea

Key Features

Belt Trade Size
HTD
Belt Material
Neoprene
Tooth Shape
Curvilinear
Number of Teeth
100
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3M-09
Zoro #
G616212269
UPC #
072053609813
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
300 mm
Top Width
9 mm

Details

Belt Material
Neoprene
Tooth Shape
Curvilinear
Number of Teeth
100
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Industry Number
300-3M-09
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 300-3M-09, Number of Teeth 100, Pitch 3 mm, Pitch Length 300 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.