Zoro Homepage

Timing Belt, 300-3MGT-15

  • Mfr # 300-3MGT-15

  • Zoro # G816064668


product price: $17.89
/ea

Key Features

Top Width
15 mm
Material
Neoprene
Pitch Length
300 mm
Industry Number
300-3MGT-15
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3MGT-15
Zoro #
G816064668
UPC #
770075596066
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
300 mm
Belt Trade Size
GT

Details

Material
Neoprene
Item
Timing Belt
Industry Number
300-3MGT-15
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Number of Teeth
100
Tooth Shape
Modified Curvilinear
Color
Black
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 300-3MGT-15, Number of Teeth 100, Pitch 3 mm, Pitch Length 300 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.